Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101003T
Zoro # G202568442
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 5/8 in to 1 3/16 in
- Overall Length 76 mm
- Decimal Equivalent 0.6, 1.1
- Drill Bit Sizes Included 5/8 in, 1 3/16 in
- Sub Brand Ruko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101003T
- Zoro # G202568442
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 5/8 in to 1 3/16 in |
Overall Length | 76 mm |
Drill Bit Sizes Included | 5/8 in, 1 3/16 in |
Number Hole Sizes | 2 |
Maximum Hole Size | 1 3/16 in |
Shank Hex Size | 9 mm |
Maximum Drilling Depth | 5/8 in |
Minimum Hole Size | 5/8 in |
Shank Diameter | 9 mm |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.6, 1.1 |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Shank Type - Machining | Straight with Three Flats |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Primary Material Application | Steel |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 5/8 in to 1 3/16 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 76 mm Overall Length, Maximum Drilling Depth 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- Ruko Tools Step Drill Bits