Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101003F
Zoro # G503501292
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 5/8 in to 1 3/16 in
- Minimum Hole Size 5/8 in
- Overall Length 76 mm
- Material - Machining High Speed Steel
- Sub Brand Ruko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101003F
- Zoro # G503501292
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 5/8 in to 1 3/16 in |
Minimum Hole Size | 5/8 in |
Overall Length | 76 mm |
Number Hole Sizes | 2 |
Drill Bit Sizes Included | 5/8 in, 1 3/16 in |
Shank Diameter | 9 mm |
Maximum Drilling Depth | 5/8 in |
Shank Hex Size | 9 mm |
Maximum Hole Size | 1 3/16 in |
Details
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Finish - Machining | TiAlN |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Item | Tube and Sheet Drill |
Spiral Direction | Right Hand |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.6, 1.1 |
Shank Type - Machining | Straight with Three Flats |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 5/8 in to 1 3/16 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 76 mm Overall Length, Maximum Drilling Depth 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 18" x 4" with Comfort Wave Handle (67-325)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-1/8-Inch (QRST11)
- Ruko Tools Drill Bits