Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101003
Zoro # G102590956
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 5/8 in to 1 3/16 in
- Decimal Equivalent 0.6, 1.1
- Drill Bit Sizes Included 5/8 in, 1 3/16 in
- Overall Length 76 mm
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101003
- Zoro # G102590956
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 5/8 in to 1 3/16 in |
Drill Bit Sizes Included | 5/8 in, 1 3/16 in |
Overall Length | 76 mm |
Shank Diameter | 9 mm |
Number Hole Sizes | 2 |
Shank Hex Size | 9 mm |
Minimum Hole Size | 5/8 in |
Maximum Hole Size | 1 3/16 in |
Maximum Drilling Depth | 5/8 in |
Details
Decimal Equivalent | 0.6, 1.1 |
Item | Tube and Sheet Drill |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Ruko |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 5/8 in to 1 3/16 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 76 mm Overall Length, Maximum Drilling Depth 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CONCRETE MASONRY BIT 3/8 IN DIAMETER (BIT-3/8)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- Ruko Tools Step Drill Bits