Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101002F
Zoro # G103501289
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 5/32 in to 25/32 in
- Maximum Drilling Depth 5/32 in
- Drill Bit Point Type Split Point
- Sub Brand Ruko
- Shank Hex Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101002F
- Zoro # G103501289
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 5/32 in to 25/32 in |
Maximum Drilling Depth | 5/32 in |
Shank Hex Size | 8 mm |
Drill Bit Sizes Included | 5/32 in, 25/32 in |
Minimum Hole Size | 5/32 in |
Number Hole Sizes | 2 |
Maximum Hole Size | 25/32 in |
Overall Length | 71 mm |
Shank Diameter | 8 mm |
Details
Item | Tube and Sheet Drill |
Drill Bit Point Type | Split Point |
Sub Brand | Ruko |
Primary Material Application | Steel |
Decimal Equivalent | 0.1, 0.7 |
Shank Type - Machining | Straight with Three Flats |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | TiAlN |
Measurement System | Fractional Inch |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 5/32 in to 25/32 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 71 mm Overall Length, Maximum Drilling Depth 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel (10233cb)
- Ruko Tools Step Drill Bits