Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101002
Zoro # G102590642
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 5/32 in to 25/32 in
- Drill Bit Sizes Included 5/32 in, 25/32 in
- Decimal Equivalent 0.1, 0.7
- Overall Length 71 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101002
- Zoro # G102590642
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 5/32 in to 25/32 in |
Drill Bit Sizes Included | 5/32 in, 25/32 in |
Overall Length | 71 mm |
Maximum Drilling Depth | 5/32 in |
Shank Diameter | 8 mm |
Shank Hex Size | 8 mm |
Minimum Hole Size | 5/32 in |
Number Hole Sizes | 2 |
Maximum Hole Size | 25/32 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.1, 0.7 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 5/32 in to 25/32 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 71 mm Overall Length, Maximum Drilling Depth 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101003E)
- MILWAUKEE TOOL Step Drill Bit, 5 Hole Sizes, 7/8 in to 1-3/8 in, 3/16 Step Increments, High Speed Steel, Hex Shank (48-89-9212)
- Ruko Tools Step Drill Bits