Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101001T
Zoro # G702590530
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 9/16 in
- Overall Length 58 mm
- Decimal Equivalent 0.1, 0.5
- Drill Bit Sizes Included 1/8 in, 9/16 in
- Spiral Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101001T
- Zoro # G702590530
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 9/16 in |
Overall Length | 58 mm |
Drill Bit Sizes Included | 1/8 in, 9/16 in |
Shank Hex Size | 6 mm |
Maximum Hole Size | 9/16 in |
Shank Diameter | 6 mm |
Minimum Hole Size | 1/8 in |
Maximum Drilling Depth | 9/16 in |
Number Hole Sizes | 2 |
Details
Decimal Equivalent | 0.1, 0.5 |
Item | Tube and Sheet Drill |
Spiral Direction | Right Hand |
Finish - Machining | TiN |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight with Three Flats |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Primary Material Application | Steel |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 1/8 in to 9/16 in Size Range, Straight with Three Flats, 6 mm Shank Hex Size, 6 mm Shank Diameter, 58 mm Overall Length, Maximum Drilling Depth 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8" Shank, 12x3" (CF271BPF)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- GEDORE Spanner Wrench, 95 to 100mm Capacity (40 Z 95-100)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001F)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- A E S INDUSTRIES TITANIUM COATED STEP DRILL 1/8"-1/2" HSS (AD96012)
- Ruko Tools Step Drill Bits