Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101001F
Zoro # G503501285
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 9/16 in
- Measurement System Fractional Inch
- Maximum Hole Size 9/16 in
- Decimal Equivalent 0.1, 0.5
- Spiral Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101001F
- Zoro # G503501285
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 9/16 in |
Maximum Hole Size | 9/16 in |
Minimum Hole Size | 1/8 in |
Shank Diameter | 6 mm |
Maximum Drilling Depth | 9/16 in |
Number Hole Sizes | 2 |
Overall Length | 58 mm |
Shank Hex Size | 6 mm |
Drill Bit Sizes Included | 1/8 in, 9/16 in |
Details
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1, 0.5 |
Spiral Direction | Right Hand |
Finish - Machining | TiAlN |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Sub Brand | Ruko |
Item | Tube and Sheet Drill |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 1/8 in to 9/16 in Size Range, Straight with Three Flats, 6 mm Shank Hex Size, 6 mm Shank Diameter, 58 mm Overall Length, Maximum Drilling Depth 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Knife & Scissor Sharpener (50933)
- MAKITA Inner Flange (224399-1)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432503)
- KO-KEN Socket 1.1/8 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/8)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- Ruko Tools Drill Bits