Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, Cobalt
Mfr # 101020ERO
Zoro # G102590925
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 1 3/16 in
- Drill Bit Sizes Included 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in
- Decimal Equivalent 0.1, 0.5, 0.6, 0.7, 1.1
- Overall Length 58 mm, 71 mm, 76 mm
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 101020ERO
- Zoro # G102590925
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1 3/16 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in |
Overall Length | 58 mm, 71 mm, 76 mm |
Number Hole Sizes | 6 |
Maximum Hole Size | 9/16 in, 25/32 in, 1 3/16 in |
Maximum Drilling Depth | 5/32 in, 9/16 in, 5/8 in |
Minimum Hole Size | 1/8 in |
Shank Hex Size | 6 mm 8 mm 9 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Details
Decimal Equivalent | 0.1, 0.5, 0.6, 0.7, 1.1 |
Item | Tube and Sheet Drill |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Primary Material Application | Steel |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Spiral Direction | Right Hand |
Drill Bit Point Type | Split Point |
Finish - Machining | Bright (Uncoated) |
Description
Tube and Sheet Drill, Cobalt, Bright (Uncoated), 1/8 in to 1 3/16 in Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 5/32 in, 9/16 in, 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- Ruko Tools Step Drill Bits