Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, Cobalt
Mfr # 101020E
Zoro # G702568461
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 3 mm to 30.5 mm
- Decimal Equivalent 3, 4, 14, 16, 20, 30
- Overall Length 58 mm, 71 mm, 76 mm
- Drill Bit Sizes Included 3 mm, 4 mm, 14 mm, 16.5 mm, 20 mm, 30.5 mm
- Shank Type - Machining Straight with Three Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101020E
- Zoro # G702568461
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 3 mm to 30.5 mm |
Overall Length | 58 mm, 71 mm, 76 mm |
Drill Bit Sizes Included | 3 mm, 4 mm, 14 mm, 16.5 mm, 20 mm, 30.5 mm |
Number Hole Sizes | 6 |
Maximum Hole Size | 14 mm, 20 mm, 30.5 mm |
Maximum Drilling Depth | 3 mm, 4 mm, 16 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Minimum Hole Size | 3 mm |
Shank Hex Size | 6 mm 8 mm 9 mm |
Details
Decimal Equivalent | 3, 4, 14, 16, 20, 30 |
Item | Tube and Sheet Drill |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Metric |
Cutting Direction | Right Hand |
Sub Brand | Ruko |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
Description
Tube and Sheet Drill, Cobalt, Bright (Uncoated), 3 mm to 30.5 mm Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 3 mm, 4 mm, 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- 3M Dynatron YellowSpreader, 344, 3x4, 14, PK144 (344)
- BON TOOL Bon 13-514 Featheredge, Aluminum 7 Foot (13-514)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5114)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007T)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- Ruko Tools Drill Bits