Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, Cobalt
Mfr # 101008E
Zoro # G302590916
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Drill Bit Sizes Included 13/64 in, 1 7/32 in
- Overall Length 103 mm
- Decimal Equivalent 0.2, 1.2
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101008E
- Zoro # G302590916
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Drill Bit Sizes Included | 13/64 in, 1 7/32 in |
Overall Length | 103 mm |
Shank Diameter | 9 mm |
Maximum Drilling Depth | 3/16 in |
Maximum Hole Size | 1 7/32 in |
Shank Hex Size | 9 mm |
Number Hole Sizes | 2 |
Minimum Hole Size | 13/64 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.2, 1.2 |
Drill Bit Point Type | Split Point |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Ruko |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Description
Tube and Sheet Drill, Cobalt, Bright (Uncoated), 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bit Set, Includes 20 Micro Carbon Steel Bit Sizes #61 - #80 (45-12010)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- TITAN Titanium Step Drill Bit, 1/4", 3/4" (TIT16504)
- Ruko Tools Drill Bits