Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, Cobalt
Mfr # 101003E
Zoro # G602590906
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 5/8 in to 1 3/16 in
- Decimal Equivalent 0.6, 1.1
- Drill Bit Sizes Included 5/8 in, 1 3/16 in
- Overall Length 76 mm
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101003E
- Zoro # G602590906
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 5/8 in to 1 3/16 in |
Drill Bit Sizes Included | 5/8 in, 1 3/16 in |
Overall Length | 76 mm |
Shank Hex Size | 9 mm |
Number Hole Sizes | 2 |
Minimum Hole Size | 5/8 in |
Maximum Hole Size | 1 3/16 in |
Shank Diameter | 9 mm |
Maximum Drilling Depth | 5/8 in |
Details
Decimal Equivalent | 0.6, 1.1 |
Item | Tube and Sheet Drill |
Drill Bit Point Type | Split Point |
Primary Material Application | Steel |
Sub Brand | Ruko |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Material - Machining | Cobalt |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
Description
Tube and Sheet Drill, Cobalt, Bright (Uncoated), 5/8 in to 1 3/16 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 76 mm Overall Length, Maximum Drilling Depth 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- NORSEMAN BY VIKING DRILL AND TOOL 9/16" to 13/16" 78ZRNR Cobalt Steel Step Reamer (99950)
- Ruko Tools Step Drill Bits