Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, Cobalt
Mfr # 101001E
Zoro # G102590949
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 9/16 in
- Overall Length 58 mm
- Drill Bit Sizes Included 1/8 in, 9/16 in
- Decimal Equivalent 0.1, 0.5
- Shank Type - Machining Straight with Three Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101001E
- Zoro # G102590949
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 9/16 in |
Overall Length | 58 mm |
Drill Bit Sizes Included | 1/8 in, 9/16 in |
Shank Diameter | 6 mm |
Number Hole Sizes | 2 |
Minimum Hole Size | 1/8 in |
Maximum Drilling Depth | 9/16 in |
Maximum Hole Size | 9/16 in |
Shank Hex Size | 6 mm |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.1, 0.5 |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Split Point |
Sub Brand | Ruko |
Description
Tube and Sheet Drill, Cobalt, Bright (Uncoated), 1/8 in to 9/16 in Size Range, Straight with Three Flats, 6 mm Shank Hex Size, 6 mm Shank Diameter, 58 mm Overall Length, Maximum Drilling Depth 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1981000)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- POSI LOCK Internal Puller (105)
- CHANNELLOCK Welding Pliers, 9 In. (360CB)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- TINKERTOOLS V Style Drill Guide - Metric; 17 Hole (TI199918)
- Ruko Tools Drill Bits