Shop All Step Drill Bits
Ruko Tools
Step Drill, Cobalt
Mfr # 101004E
Zoro # G302568434
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 15/16 in to 1 9/16 in
- Drill Bit Sizes Included 15/16 in, 1 9/16 in
- Overall Length 89 mm
- Decimal Equivalent 0.9, 1.5
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101004E
- Zoro # G302568434
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 15/16 in to 1 9/16 in |
Drill Bit Sizes Included | 15/16 in, 1 9/16 in |
Overall Length | 89 mm |
Maximum Drilling Depth | 15/16 in |
Maximum Hole Size | 1 9/16 in |
Shank Hex Size | 10 mm |
Shank Diameter | 10 mm |
Minimum Hole Size | 15/16 in |
Number Hole Sizes | 2 |
Details
Item | Step Drill |
Decimal Equivalent | 0.9, 1.5 |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Cutting Direction | Right Hand |
Primary Material Application | Steel |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
Spiral Direction | Right Hand |
Description
Step Drill, Cobalt, Bright (Uncoated), 15/16 in to 1 9/16 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 89 mm Overall Length, Maximum Drilling Depth 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- Ruko Tools Drill Bits