Shop All Core Drill Bits
Ruko Tools
Core Drill, High Speed Steel
Mfr # 101362
Zoro # G002590964
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 mm
- Decimal Equivalent 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30
- Drill Bit Sizes Included 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm
- Cutting Direction Right Hand
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101362
- Zoro # G002590964
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 78 mm |
Drill Bit Sizes Included | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm |
Number Hole Sizes | 11 |
Shank Diameter | 10 mm |
Shank Hex Size | 10 mm |
Maximum Hole Size | 30 mm |
Minimum Hole Size | 20 mm |
Maximum Drilling Depth | 20 mm |
Size Range | 20 mm to 30 mm |
Details
Item | Core Drill |
Decimal Equivalent | 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 |
Cutting Direction | Right Hand |
Drill Bit Point Type | Split Point |
Measurement System | Metric |
Spiral Direction | Right Hand |
Sub Brand | Ruko |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
Shank Type - Machining | Straight with Three Flats |
Material - Machining | High Speed Steel |
Description
Core Drill, High Speed Steel, Bright (Uncoated), 20 mm to 30 mm Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 78 mm Overall Length, Maximum Drilling Depth 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- ABANAKI Pulley, Tail (PT2TPC10)
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236019)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- DEWALT Hollow Bit, 1 in, 1, Fractional In (DWA58901)
- Ruko Tools Drill Bits