Shop All Core Drill Bits
Ruko Tools
Core Drill, High Speed Steel
Mfr # 101361
Zoro # G402590953
original price:
$67.25
14% off
new price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 66 mm
- Decimal Equivalent 12, 13, 14, 15, 16, 17, 18, 19, 20
- Cutting Direction Right Hand
- Drill Bit Sizes Included 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101361
- Zoro # G402590953
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 66 mm |
Drill Bit Sizes Included | 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm |
Number Hole Sizes | 9 |
Shank Diameter | 8 mm |
Minimum Hole Size | 12 mm |
Maximum Drilling Depth | 12 mm |
Shank Hex Size | 8 mm |
Maximum Hole Size | 20 mm |
Size Range | 12 mm to 20 mm |
Details
Item | Core Drill |
Decimal Equivalent | 12, 13, 14, 15, 16, 17, 18, 19, 20 |
Cutting Direction | Right Hand |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight with Three Flats |
Description
Core Drill, High Speed Steel, Bright (Uncoated), 12 mm to 20 mm Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 66 mm Overall Length, Maximum Drilling Depth 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA T-Series VDE Insulated Screwdriver Set, (ST09303)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- WESTWARD Hand File, 4 in., Rectangular (26KP96)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- Ruko Tools Core Drill Bits