Shop All Annular Cutters
Ruko Tools
Annular Cutters, Fractional Inch
Mfr # 108651F
Zoro # G702590899
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Hex Size 3/4 in
- Maximum Cutting Depth 2 7/16 in
- Shank Diameter 3/4 in
- Measurement System Fractional Inch
- For Chuck Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108651F
- Zoro # G702590899
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Hex Size | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutters |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5 |
Sub Brand | Ruko |
Shank Type - Machining | Weldon Flat |
Finish - Machining | TiAlN |
Primary Material Application | Steel |
Description
Annular Cutters, High Speed Steel, TiAlN, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- REMCO Hygienic Tool Hanger, Green (06152)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Wood Hndl (CF535B)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- RUKO TOOLS Annular Cutter, Fractional Inch (108660F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108659F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108653F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108663F)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- HOUGEN 1-5/8 in. x 2 in. 12,000-Series Annular Cutter (12252)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- Ruko Tools Annular Cutters