Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108673F
Zoro # G902594789
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Measurement System Fractional Inch
- For Chuck Size 3/4 in
- Maximum Cutting Depth 2 7/16 in
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 108673F
- Zoro # G902594789
- Country of Origin China
- Category Core Drill Bits
Dimensions
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Shank Diameter | 3/4 in |
Shank Hex Size | 3/4 in |
Cutter Diameter | 2 in |
Details
Item | Annular Cutter |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 2 |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Description
Annular Cutter, High Speed Steel, TiAlN, 2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Annular Cutter, Fractional Inch (108669F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- Ruko Tools Core Drill Bits