Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108670F
Zoro # G202594786
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Decimal Equivalent 1.75
- Shank Diameter 3/4 in
- For Chuck Size 3/4 in
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108670F
- Zoro # G202594786
- Country of Origin China
- Category Core Drill Bits
Dimensions
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Shank Hex Size | 3/4 in |
Cutter Diameter | 1 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Details
Item | Annular Cutter |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.75 |
Finish - Machining | TiAlN |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4564)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5010)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- KRAFT TOOL No. 4, Sledge Hammer w/16" Fiberglass Han (BL454F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Annular Cutter, Fractional Inch (108665F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5434)
- Ruko Tools Drill Bits