Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108668F
Zoro # G502594783
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chuck Size 3/4 in
- Maximum Cutting Depth 2 7/16 in
- Material - Machining High Speed Steel
- Cutter Diameter 1 9/16 in
- Shank Hex Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108668F
- Zoro # G502594783
- Country of Origin China
- Category Core Drill Bits
Dimensions
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Cutter Diameter | 1 9/16 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.5625 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Finish - Machining | TiAlN |
Sub Brand | Ruko |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- APEX TOOL GROUP 3 Slotted Driver Bit (323-000X)
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle (6DWL9)
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108665F)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- Ruko Tools Core Drill Bits