Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108667F
Zoro # G802594773
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Cutting Depth 2 7/16 in
- Primary Material Application Steel
- Shank Hex Size 3/4 in
- Finish - Machining TiAlN
- Decimal Equivalent 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108667F
- Zoro # G802594773
- Country of Origin China
- Category Core Drill Bits
Dimensions
Maximum Cutting Depth | 2 7/16 in |
Shank Hex Size | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 1/2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Primary Material Application | Steel |
Finish - Machining | TiAlN |
Decimal Equivalent | 1.5 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1072)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13/32 (C18022)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- RUKO TOOLS Core Drill, High Speed Steel (101361T)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- Ruko Tools Drill Bits