Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108666F
Zoro # G402594777
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chuck Size 3/4 in
- Cutter Diameter 1 7/16 in
- Shank Hex Size 3/4 in
- Shank Type - Machining Weldon Flat
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108666F
- Zoro # G402594777
- Country of Origin China
- Category Core Drill Bits
Dimensions
For Chuck Size | 3/4 in |
Cutter Diameter | 1 7/16 in |
Shank Hex Size | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Shank Type - Machining | Weldon Flat |
Finish - Machining | TiAlN |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.4375 |
Sub Brand | Ruko |
Primary Material Application | Steel |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- ECLIPSE Heravy Duty Riveter Kit (2735)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- RUKO TOOLS Core Drill, High Speed Steel (101361T)
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 5/8-11 in (01212HWZGH)
- Ruko Tools Core Drill Bits