Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108665F
Zoro # G802594780
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Diameter 1 3/8 in
- Measurement System Fractional Inch
- For Chuck Size 3/4 in
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108665F
- Zoro # G802594780
- Country of Origin China
- Category Core Drill Bits
Dimensions
Cutter Diameter | 1 3/8 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.375 |
Primary Material Application | Steel |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Finish - Machining | TiAlN |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- BIG HORN Rotape Tape Compass (19641)
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- RUKO TOOLS Annular Cutter, Fractional Inch (108668F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- Ruko Tools Drill Bits