Shop All Annular Cutters
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108663F
Zoro # G002590919
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Shank Hex Size 3/4 in
- Shank Type - Machining Weldon Flat
- For Chuck Size 3/4 in
- Sub Brand Ruko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108663F
- Zoro # G002590919
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 1/4 in |
Shank Hex Size | 3/4 in |
For Chuck Size | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Details
Item | Annular Cutter |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Sub Brand | Ruko |
Finish - Machining | TiAlN |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.25 |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- KILLER TOOLS & EQUIPMENT Bumper Hole Punch for Parking Sensors, AR (KILART251)
- RUKO TOOLS Annular Cutter, Fractional Inch (108653F)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/8" x 2" (HML.1-5/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 6" (HMW.1-7/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 1" (HMS.1-7/8)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- Ruko Tools Annular Cutters