Shop All Annular Cutters
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108662F
Zoro # G802590928
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chuck Size 3/4 in
- Primary Material Application Steel
- Decimal Equivalent 1.1875
- Finish - Machining TiAlN
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108662F
- Zoro # G802590928
- Country of Origin China
- Category Annular Cutters
Dimensions
For Chuck Size | 3/4 in |
Cutter Diameter | 1 3/16 in |
Maximum Cutting Depth | 2 7/16 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Primary Material Application | Steel |
Decimal Equivalent | 1.1875 |
Finish - Machining | TiAlN |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Socket Wrench, LS1216L (782232-8)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- BESSEY 9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth (GSM25)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- RUKO TOOLS Annular Cutter, Fractional Inch (108663F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108653F)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- DRILL AMERICA 1-1/2"x3" Carbide Tipped Annular Cutter (CTC5-530-357)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- CS UNITEC Carbide Annular Cutter, 4" X 1" (9-1-4128 C)
- UNIBOR 1.1/4 x 3 , 3/4 shank, TCT (27340)
- Ruko Tools Annular Cutters