Shop All Annular Cutters
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108660F
Zoro # G702590912
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Cutting Depth 2 7/16 in
- Shank Hex Size 3/4 in
- Finish - Machining TiAlN
- Decimal Equivalent 1.0625
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 108660F
- Zoro # G702590912
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 2 7/16 in |
Cutter Diameter | 1 1/16 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Details
Item | Annular Cutter |
Finish - Machining | TiAlN |
Decimal Equivalent | 1.0625 |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #23 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ5)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- RUKO TOOLS Annular Cutter, Fractional Inch (108653F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108663F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108659F)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- DRILL AMERICA 5/8"x1" Carbide Tipped Annular Cutter (CTC5-530-116)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- Ruko Tools Annular Cutters