Shop All Annular Cutters
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108659F
Zoro # G402590960
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Maximum Cutting Depth 2 7/16 in
- Sub Brand Ruko
- Finish - Machining TiAlN
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 108659F
- Zoro # G402590960
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 2 7/16 in |
For Chuck Size | 3/4 in |
Shank Hex Size | 3/4 in |
Cutter Diameter | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Finish - Machining | TiAlN |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1 |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- RUKO TOOLS Annular Cutter, Fractional Inch (108660F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108663F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108653F)
- DRILL AMERICA 9/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-113)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-3/16" x 2" (HCL.1-3/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 1" (HMS.1-5/16)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 5/8" X 2" Cutter (63135159022)
- Ruko Tools Annular Cutters