Shop All Annular Cutters
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108653F
Zoro # G202590917
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chuck Size 3/4 in
- Measurement System Fractional Inch
- Shank Hex Size 3/4 in
- Finish - Machining TiAlN
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 108653F
- Zoro # G202590917
- Country of Origin China
- Category Annular Cutters
Dimensions
For Chuck Size | 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Cutter Diameter | 5/8 in |
Details
Item | Annular Cutter |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN |
Primary Material Application | Steel |
Sub Brand | Ruko |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.625 |
Material - Machining | High Speed Steel |
Description
Annular Cutter, High Speed Steel, TiAlN, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8MM x 1.25 1/4" Capacity (DWADTQTR8MM125)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- WALTER Assembly Parts and Accessories FS2111 (FS2111)
- RUKO TOOLS Annular Cutter, Fractional Inch (108663F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108660F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108659F)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- DRILL AMERICA 1"x3" HSS Annular Cutter (DWC5-530-333)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- DRILL AMERICA 3/4"x1" HSS Annular Cutter (DWC5-530-121)
- Ruko Tools Annular Cutters