Shop All Straight Flute Taps
Ruko
Straight Flute Tap, 4 Flutes, UNC
Mfr # US270014UNC
Zoro # G7137209
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # US270014UNC
- Zoro # G7137209
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Combi Machine Tap Unc 6-32, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO M 12 Adapter Screw (109112)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- RUKO Mach. Tap Pg 16 Hss (264016)
- Ruko Taps