Shop All Straight Flute Taps
Ruko
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 246100UNC3
Zoro # G6252287
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 246100UNC3
- Zoro # G6252287
- Country of Origin Bulgaria
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,10-24 Unc-Iii Din 352
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- STARRETT Solid Steel Hexagonal Plumb Bob, 14.5oz. (177D)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO Mach. Tap Pg 11 Hss (264011)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- Ruko Straight Flute Taps