Shop All Straight Flute Taps
Ruko
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 246014UNC3
Zoro # G6252217
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 246014UNC3
- Zoro # G6252217
- Country of Origin Bulgaria
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1/4 In.X20 Unc Iii Din 352
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- BOJO TOOLS Angled Scraper (ATH-10-UNGL)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- RUKO M 12 Adapter Screw (109112)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- RUKO Mach. Tap Pg 11 Hss (264011)
- RUKO Mach. Tap Pg 29 Hss (264029)
- YMW TAPS Hand Tap, HSS, OX, D7 M27X2 1.5P (TS027Q7NEXA)
- Ruko Taps