Shop All Step Drill Bits
Ruko
Step Drill Size 8, 7/8"
Mfr # 101708
Zoro # G0497152
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 7/8 in to 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 101708
- Zoro # G0497152
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8" |
Number of Hole Sizes | 1 |
Overall Length | 2 9/16 in |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in |
Maximum Hole Size | 7/8 in |
Shank Diameter | 3/8 in |
Minimum Hole Size | 7/8 in |
Number Hole Sizes | 1 |
Description
Step Drill,Size 8,7/8 In., High Speed Steel, Bright (Uncoated), 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 9/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (434293)
- MILWAUKEE TOOL M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only) (2769-20)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- RUKO Step Drill Size 9, 7/8" - 1-1/8" (101709)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- RUKO Step Drill Size 4, 3/16 -7/8" (101704)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- RUKO TIN Step Drill Size 4, 3/16 -7/8" (101704T)
- UNIBOR 5/8in - 3/4in Weldon Shank Step Drill 3 DIAS. (19X5/8E3)
- Ruko Drill Bits