Shop All Step Drill Bits
Ruko
Step Drill Size 7, 3/8-1/2"
Mfr # 101707
Zoro # G0497161
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Size Range 3/8" and 1/2"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 101707
- Zoro # G0497161
- UPC # 00662755811678
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 3/8" and 1/2" |
Shank Size | 1/4" |
Sizes Included | 3/8", 1/2" |
Number of Hole Sizes | 2 |
Details
Material | High Speed Steel |
Finish | Bright |
Number of Pieces | 1 |
Shank Type | Round |
Shank Shape | Three-Flat |
Item | Step Drill,Size 7,3/8-1/2" |
Description
Step Drill,Size 7,3/8-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Manufacturing 2021863 Salt with hand Crank Spreader (2021863)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- EXCEL BLADES #17A 1/4" Narrow Chisel Wood Carving Replacement Blade 5pcs. 12pk (24117)
- RUKO Step Drill Size 4, 3/16 -7/8" (101704)
- RUKO Step Drill Size 6, 7/8 -1 3/8" (101706)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- Ruko Step Drill Bits