Shop All Step Drill Bits
Ruko
Step Drill Size 6, 7/8 -1 3/8"
Mfr # 101706
Zoro # G0497207
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 7/8 in to 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 101706
- Zoro # G0497207
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 3/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-1/8", 1-7/32", 1-1/4", 1-3/8" |
Number of Hole Sizes | 5 |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in |
Overall Length | 3 1/4 in |
Shank Diameter | 3/8 in |
Minimum Hole Size | 7/8 in |
Maximum Hole Size | 1 3/8 in |
Number Hole Sizes | 5 |
Description
Step Drill,Size 6,7/8 -1 3/8 In., High Speed Steel, Bright (Uncoated), 7/8 in to 1 3/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- RUKO Step Drill Size 4, 3/16 -7/8" (101704)
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- CLEVELAND Step Drill (C20301)
- Ruko Drill Bits