Shop All Step Drill Bits
Ruko
Step Drill Size 2, 1/8 -1/2"
Mfr # 101702
Zoro # G0497231
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 101702
- Zoro # G0497231
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Shank Size | 1/4" |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 19/32", 3/16", 15/32", 1/2" |
Number of Hole Sizes | 13 |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Overall Length | 3 1/8 in |
Number Hole Sizes | 13 |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 1/2 in |
Shank Diameter | 1/4 in |
Description
Step Drill,Size 2,1/8 -1/2 In., High Speed Steel, Bright (Uncoated), 1/8 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- BOJO TOOLS 2 PC Gap Gauge Kit (GT-K-M-PMMA-BK)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- RUKO Step Drill Size 6, 7/8 -1 3/8" (101706)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- RUKO HSS Step Drill Kit Size 1-3 (101026USRO)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- Ruko Drill Bits