Shop All Straight Flute Taps
Ruko
Machine Tap 374 B
Mfr # 265040UNF
Zoro # G6254694
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 265040UNF
- Zoro # G6254694
- Country of Origin Bulgaria
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Machine Tap 374 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 12 mm L.23 mm (01010012)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO Mach. Tap Pg 11 Hss (264011)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- Ruko Taps