Shop All Straight Flute Taps
Ruko
Machine Tap 374 B
Mfr # 265014UNF
Zoro # G6254606
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 265014UNF
- Zoro # G6254606
- Country of Origin Czechia
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Machine Tap 374 B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- HHIP 40 Position A Series Quick Change Tool Post (3900-5310)
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M5x08 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brigh (T/AB5X.8)
- Ruko Taps