Shop All Straight Flute Taps
Ruko
Machine Tap 371 B
Mfr # 265100UNC
Zoro # G6254703
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 265100UNC
- Zoro # G6254703
- Country of Origin Czechia
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Machine Tap 371 B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- DRILL AMERICA #53 Solid Carbide Drill Bit (DMOD53)
- KRAFT TOOL Blue Steel Pool Trowel, 12"x3-1/2 (CF276B)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- RUKO Mach. Tap Pg 9 Hss (264009)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO M 10 Adapter Screw (109110)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 9/16-18Nf Overall Length 2-1/16" (92061)
- Ruko Straight Flute Taps