Shop All Straight Flute Taps
Ruko
Machine Tap 371 B
Mfr # 265040UNC
Zoro # G6254615
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 265040UNC
- Zoro # G6254615
- Country of Origin Czechia
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Machine Tap 371 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- TESA BROWN & SHARPE Pin Punch, Length 8 In, Diameter .250 In (599-768-4)
- PROTO Elect Torque Wrench, Dial, 3/8 In (J6345)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO Mach. Tap Pg 29 Hss (264029)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- RUKO Mach. Tap Pg 11 Hss (264011)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- Ruko Straight Flute Taps