Shop All Knockout Hole Punches
Ruko
Knockout Punch, PG 13.5, 20.4mm
Mfr # 109204
Zoro # G0500031
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 20.4mm
- Includes PG 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 109204
- Zoro # G0500031
- Country of Origin Czechia
- Category Knockout Hole Punches
Dimensions
Size | 20.4mm |
Details
Material | Steel |
Item | Screw Hole Punches With Three Point Cutting Tip |
Includes | PG 13.5 |
Description
The Ruko 109204 Knockout Punch is a versatile tool you will want in your tool belt. It is designed to create screw holes and cut through metal plates, so you can build cabinets, shelves and other structures. This knockout punch features three point cutting tip design. The 20.4mm punch works on all types of metals, including steel. When it comes to construction jobs, the Ruko 109204 Knockout Punch is an essential part of your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- RUKO Knockout Punch, 2-1/2" (109635)
- RUKO Screw Hole Punch, 2" (1097020)
- RUKO Knockout Punch, 50mm (109500)
- RUKO Screw Hole Punch, 3/4" (1097034)
- RUKO Knockout Punch, 7/8" (109225)
- RUKO Knockout Punch, 1-3/8" (109350)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- Ruko Electrical Tools