Shop All Knockout Hole Punches
Ruko
Knockout Punch, 1-7/32"
Mfr # 109305
Zoro # G0500217
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-7/32"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 109305
- Zoro # G0500217
- Country of Origin Bosnia and Herzegovina
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-7/32" |
Details
Material | Steel |
Item | Screw Hole Punches With Three Point Cutting Tip |
Description
The Ruko 109305 Knockout Punch is designed to cut smooth, clean holes in sheet metal. This punch has a three point cutting tip for quick and easy punching. The steel construction of this 1-7/32" knockout punch will not bend or warp under pressure. The Ruko 109305 Knockout Punch is the perfect tool for any professional that needs to make precise holes in sheet metal or thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2820-G)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- SWANSON TOOL Jamber Kit 32" and 78" Magnetic Professional Box Beam Level (SVBJKM)
- RUKO Knockout Punch, 1-1/4", Conduit (1097114)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- RUKO Knockout Punch, 31mm (109310)
- RUKO Knockout Punch, 50mm (109500)
- RUKO Knockout Punch, 7/8" (109225)
- RUKO Knockout Punch, 21mm (109210)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- Ruko Electrical Tools