Shop All Straight Flute Taps
Ruko
Hss M 8X1, 25mm Single Cut Tap
Mfr # 231080
Zoro # G6254107
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 231080
- Zoro # G6254107
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Hss M 8X1,25mm Single Cut Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31585)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- RUKO M 10 Adapter Screw (109110)
- RUKO M 12 Adapter Screw (109112)
- RUKO Mach. Tap Pg 9 Hss (264009)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO Mach. Tap Pg 11 Hss (264011)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- Ruko Taps