Shop All Straight Flute Taps
Ruko
Hss M 5X0, 8mm Single Cut Tap
Mfr # 231050
Zoro # G6254098
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 231050
- Zoro # G6254098
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Hss M 5X0,8mm Single Cut Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/16 (C23003)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Mach. Tap Pg 11 Hss (264011)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- Ruko Taps