Shop All Straight Flute Taps
Ruko
Hss M 3X0, 5mm Single Cut Tap
Mfr # 231030
Zoro # G6254378
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 231030
- Zoro # G6254378
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Hss M 3X0,5mm Single Cut Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 15" Lg Black Finish Adjustab (715S)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- RUKO Mach. Tap Pg 9 Hss (264009)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO M 10 Adapter Screw (109110)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- IRWIN Bottom Tap 10-24Nc Cd (1788672)
- Ruko Taps