Shop All Hole Saw Kits
Ruko
Hole Saw Kit EK Bi-Metal HSSE-Co8, 8 Pcs.
Mfr # 126302
Zoro # G0502271
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel with Cobalt 8%
- Teeth per Inch Regular Fine Pitch
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Hole Saw Product Grouping Hole Saw Kits
- Saw Dia. 22mm, 29mm, 44mm, 51mm, 68mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 126302
- Zoro # G0502271
- UPC # 4007140130358
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Dia. | 22mm, 29mm, 44mm, 51mm, 68mm |
Max. Cutting Depth | 38mm |
Details
Tooth Material | High Speed Steel with Cobalt 8% |
Item | HSS-Co8 Bi-Metal Hole Saw Kit,EK2,8pcs. |
Teeth per Inch | Regular Fine Pitch |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saw Kits |
Arbor Design | Included |
Description
HSS-Co8 Bi-Metal Hole Saw Kit,EK2,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- PACTOOL Snap Lock Punch (VA102)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- RUKO Bi-Metal Hole Saw Kit Premium, 19 Pcs. (106318)
- RUKO Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs. (126304)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- MILWAUKEE TOOL 9 pc. HOLE DOZER with Carbide Teeth Large Diameter Hole Saw Set (49-22-3077)
- MILWAUKEE TOOL 16 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4156)
- Ruko Hole Saws & Cutters