Shop All Hole Saw Kits
Ruko
Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs.
Mfr # 126318
Zoro # G0502299
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design Included
- Saw Dia. 16mm, 19mm, 21mm, 24mm, 25mm, 29mm, 32mm, 37mm, 40mm, 48mm, 51mm, 54mm, 60mm, 73mm, 83mm
- Teeth per Inch Regular Fine Pitch
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Max. Cutting Depth 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 126318
- Zoro # G0502299
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Dia. | 16mm, 19mm, 21mm, 24mm, 25mm, 29mm, 32mm, 37mm, 40mm, 48mm, 51mm, 54mm, 60mm, 73mm, 83mm |
Max. Cutting Depth | 38mm |
Details
Item | HSS-Co8 Bi-Metal,Hole Saw Kit,Prem,20pcs |
Arbor Design | Included |
Teeth per Inch | Regular Fine Pitch |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saw Kits |
Tooth Material | High Speed Steel with Cobalt 8% |
Description
HSS-Co8 Bi-Metal,Hole Saw Kit,Prem,20pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- ELESA Revolving handle, VDS.125+I-A14 (VDS+I)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN55 (CN55A2-18) (SP CN37375)
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- RUKO Bi-Metal Hole Saw Kit Universal, 12 Pcs. (106303)
- RUKO Hole Saw Kit EK Bi-Metal HSSE-Co8, 8 Pcs. (126302)
- RUKO Bi-Metal Hole Saw Kit Premium, 19 Pcs. (106318)
- RUKO Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs. (126304)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- Ruko Hole Saws & Cutters