Shop All Straight Flute Taps
Ruko
Hand Tap, Din 2181, M18X1, 0mm, -Ii
Mfr # 235181-2
Zoro # G6253845
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 235181-2
- Zoro # G6253845
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,Din 2181,M18X1,0mm,-Ii
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- DUCTILE IRON 14" X .100 X 20MM DUCTILE IRON (DUCT1420)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Mach. Tap Pg 9 Hss (264009)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO M 12 Adapter Screw (109112)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- Ruko Straight Flute Taps