Shop All Straight Flute Taps
Ruko
Hand Tap, Din 2181, M18X1, 0mm, -I
Mfr # 235181-1
Zoro # G6253915
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 235181-1
- Zoro # G6253915
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,Din 2181,M18X1,0mm,-I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7320M)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO M 10 Adapter Screw (109110)
- RUKO Mach. Tap Pg 9 Hss (264009)
- RUKO Mach. Tap Pg 29 Hss (264029)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- Ruko Taps