Shop All Straight Flute Taps
Ruko
Hand Tap, Din 2181, M 8X1, 0mm, -Ii
Mfr # 235081-2
Zoro # G6253775
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 235081-2
- Zoro # G6253775
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,Din 2181,M 8X1,0mm,-Ii
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Drill Fixture for Bore Master Kit Replaces Templaco BM-001 (70130)
- BON TOOL Bon 12-937 Weigh Less Brush 120" Med Bristle (12-937)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M3x0.5 (415724)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- RUKO M 12 Adapter Screw (109112)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- Ruko Straight Flute Taps