Shop All Straight Flute Taps
Ruko
Hand Tap, Din 2181, M 5X0, 5mm, -Ii
Mfr # 235050-2
Zoro # G6253784
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 235050-2
- Zoro # G6253784
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,Din 2181,M 5X0,5mm,-Ii
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 13-Piece Torx Plus EP Sockets on Black Magrail (TMS-VSEP)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DURSTON MANUFACTURING HEX DRIVE ONE 5mm BIT1/4"DR (VISHM405)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- RUKO Mach. Tap Pg 29 Hss (264029)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO M 12 Adapter Screw (109112)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- Ruko Taps