Shop All Straight Flute Taps
Ruko
Hand Tap, Din 2181, M 12X1, 0mm, I
Mfr # 235122-1
Zoro # G6253653
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 235122-1
- Zoro # G6253653
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,Din 2181,M 12X1,0mm,I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- VULCAN Trowel Cement 4X12In Ergonomic (36202)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- RUKO Mach. Tap Pg 29 Hss (264029)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- RUKO Mach. Tap Pg 16 Hss (264016)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- Ruko Taps